Shop All Air Circulators
Venco
Drum Fan 36" Non-Oscillating
Mfr # VMAC-36-DD-SM
Zoro # G0282429
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 36"
- Oscillation Non-Oscillating
- Oscillating / Non-Oscillating Non-Oscillating
- Blade Dia. 36"
- Application Air Circulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Venco
- MFR # VMAC-36-DD-SM
- Zoro # G0282429
- Country of Origin Mexico
- Category Air Circulators
Dimensions
Blade Diameter | 36" |
Blade Dia. | 36" |
Details
Item | Drum Fan |
Oscillation | Non-Oscillating |
Oscillating / Non-Oscillating | Non-Oscillating |
Application | Air Circulator |
Oscillating | No |
Description
Commercial Suspension Mount Drum Fan,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 11,000 BTU, Beige (EX11DTP)
- MAXX AIR Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan Non-Oscillating, 120 V, 2,000 CFM (HVHF 12COMBOUPS)
- DAYTON Low Voltage Thermostat, Hardwired, 20/30VAC (4PU47)
- XPOWER 12 Inch. Ø I.D. / 25 Ft. Long Polyester Duct Hose for X-12 (12DH25)
- VENCO Drum Fan 24" Non-Oscillating (VMAC-24-DD-SM)
- VENCO Mobile Drum Fan 36" Non-Oscillating (VMAC-36-DD-MTC)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-BD-MTC)
- VENCO Drum Fan 42" Non-Oscillating (VMAC-42-DD-WK)
- VENCO Commercial Ceiling Mounted Drum 42" Non-Oscillating (VMAC-42-DD-CM)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-DD-WK)
- DAYTON High-Visibility Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DJ29)
- Venco Air Circulators