Shop All Air Circulators
Venco
Drum Fan 24" Non-Oscillating
Mfr # VMAC-24-DD-SM
Zoro # G0282508
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Non-Oscillating
- Blade Dia. 24"
- Oscillating / Non-Oscillating Non-Oscillating
- Application Air Circulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Venco
- MFR # VMAC-24-DD-SM
- Zoro # G0282508
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Blade Dia. | 24" |
Details
Item | Drum Fan |
Oscillation | Non-Oscillating |
Oscillating / Non-Oscillating | Non-Oscillating |
Application | Air Circulator |
Oscillating | No |
Description
Commercial Suspension Mount Drum Fan,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 32001630-001 He260, He265, (32001630-0)
- ACTIVE AIR Oscillating Wall Mount Fa, 18 (ACF18)
- WHITE-RODGERS Center, Fan Control (90 113S1)
- MCDONNELL & MILLER Makeup Feeder (25-A)
- VENCO Commercial Ceiling Mounted Drum 42" Non-Oscillating (VMAC-42-DD-CM)
- VENCO Ceiling Mount Kit for 30"-36" Drum Fans (MAC-CM-L)
- VENCO Drum Fan 36" Non-Oscillating (VMAC-36-DD-SM)
- VENCO Mobile Drum Fan 24" Non-Oscillating (VMAC-24-DD-MTC)
- VENCO Drum Fan 42" Non-Oscillating (VMAC-42-DD-WK)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-DD-WK)
- AIRMASTER FAN Light-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 2460/3460/4400 CFM (71584)
- Venco Air Circulators