Shop All Air Circulators
Venco
Drum Fan 24" Non-Oscillating
Mfr # VMAC-24-DD-CM
Zoro # G0282313
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Non-Oscillating
- Blade Dia. 24"
- Oscillating / Non-Oscillating Non-Oscillating
- Application Air Circulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Venco
- MFR # VMAC-24-DD-CM
- Zoro # G0282313
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Blade Dia. | 24" |
Details
Item | Drum Fan |
Oscillation | Non-Oscillating |
Oscillating / Non-Oscillating | Non-Oscillating |
Application | Air Circulator |
Oscillating | No |
Product Type | Commercial Ceiling Mounted Drum Fan,24" |
Description
Commercial Ceiling Mounted Drum Fan,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 72" Length (2DWU2)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 700W, 16 Gallon (GDHCS11)
- AAON Direct Spark Ignition Module (P79990)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/1500 W (3UF59)
- VENCO Drum Fan 36" Non-Oscillating (VMAC-36-DD-SM)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-BD-WK)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-DD-WK)
- VENCO Drum Fan 24" Non-Oscillating (VMAC-24-DD-SM)
- VENCO Mobile Drum Fan 36" Non-Oscillating (VMAC-36-DD-MTC)
- VENCO Commercial Ceiling Mounted Drum 42" Non-Oscillating (VMAC-42-DD-CM)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 115VAC, 15,000 CFM (31XL42)
- Venco Air Circulators