Shop All Air Circulators
Venco
Ceiling Mount Kit for 30"-36" Drum Fans
Mfr # MAC-CM-L
Zoro # G0282648
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air Circulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Venco
- MFR # MAC-CM-L
- Zoro # G0282648
- Country of Origin Mexico
- Category Air Circulators
Details
Item | Drum Fan |
Application | Air Circulator |
Description
Ceiling Mount Kit for 30 In.-36 In. Drum Fans
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J & D MANUFACTURING J and D VES10C 10 In. Shutter Exhaust Fan With Cord (VES10C)
- FIREYE Amplifier (MART1)
- RANCO BY FULL GAUGE Defrost Cycle Control, SPDT, -58 to 221F (MT-512E-2HP)
- PERFECT AIRE 14000Btu Portable Ac 115V (2PORT14000)
- VENCO Drum Fan 24" Non-Oscillating (VMAC-24-DD-SM)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-DD-WK)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-BD-MTC)
- VENCO Drum Fan 24" (MAC-CM-S)
- VENCO Drum Fan 36" Non-Oscillating (VMAC-36-DD-SM)
- VENCO Mobile Drum Fan 36" Non-Oscillating (VMAC-36-DD-MTC)
- DAYTON Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 4460/6400 CFM (7DD03)
- Venco Air Circulators