Shop All Automotive Mirrors
Velvac
Wide Angle Convex Mirror
Mfr # 704077
Zoro # G2021397
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Flat or Convex Convex
- Motorized No
- Includes Outer Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 704077
- Zoro # G2021397
- UPC # 728974039436
- Country of Origin Mexico
- Category Automotive Mirrors
Dimensions
Mirror Width | 6 1/2 in |
Mirror Size | 6 in x 6 1/2 in |
Mirror Height | 6 in |
Details
Item | Wide Angle |
Shape | Rectangular |
Material | Steel |
Flat or Convex | Convex |
Motorized | No |
Includes | Outer Gasket |
Lighted | No |
Heated | No |
Color | White |
Mirror Material | Glass |
Lighting Option | Not Lighted |
For Vehicle Side | Driver, Passenger |
Mirror Type | Side View |
Mirror Profile | Convex |
Backing Material | Steel |
Mounting Style | Mounting Clamp |
Backing Color | White |
Description
Wide Angle, Rectangular, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color White, Backing Material Steel, Mirror Height 6 in, Mirror Material Glass, Mirror Size 6 in x 6 1/2 in, Mirror Width 6 1/2 in, Mirror Type Side View
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Booster Clamp, Standard Jaw, 400 Amp, PR1 (84-9280)
- BAJA DESIGNS LP4 PRO LED LIGHT POD PAIR(DRIVING/COMBO;CLEAR) (297803)
- VALVOLINE Extreme Pressure Grease Tub Dark Amber (VV608)
- ZEROSTART Starting Fluid Atomizer 0.18 Shot Size (8202966)
- VELVAC Spring Preset Pivot Kit (712979)
- VELVAC Switch Kit Ford Econ 2020Xg Assys (747855)
- VELVAC Convex Glass, Replc Kit, Lh, 2020 Xg (716105)
- VELVAC Spot Mirror, Offset Mount (708444)
- VELVAC 2020, R, H/R, H/M, E1992,102Ltd, Wt (714588)
- VELVAC 7-1/2 Offset Mount Convex Blk Steel (708511)
- CIPA Cipa 11960 Premium Universal Towing Mirror - Black (C73-11960)
- Velvac Automotive Mirrors