Shop All Storage Bins
Velvac
White Logoed Display Box 4X9
Mfr # 690007
Zoro # G8185155
product price: $3.55
/ea
Sold in multiples of 10 for $35.50
$35.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 690007
- Zoro # G8185155
- UPC # 728974127461
- Country of Origin United States
- Category Storage Bins
Details
Color | White |
Item | Shelf Storage Bin |
Description
The VELVAC - 690007 is a shelf storage bin, designed for those who are in need of a practical and efficient solution to their organizational needs. Though the specific size measurements aren't provided, this shelf storage bin is built to accommodate various items, making it suitable for diverse storage requirements.
Sporting a clean white color, the VELVAC - 690007 Shelf Storage Bin adds an element of professionalism and neatness to any space. Its design allows users to easily identify stored items at a glance. The material used in its construction contributes towards durability and longevity. This ensures that the product can withstand regular use without compromising its function or form.
As for package quantity, compatibility or other relevant information, these details have not been specified for this particular item. However, given its generic use case as a shelf storage bin, it's safe to assume that it can be utilized across multiple settings where organization and efficient use of space is required.
Sporting a clean white color, the VELVAC - 690007 Shelf Storage Bin adds an element of professionalism and neatness to any space. Its design allows users to easily identify stored items at a glance. The material used in its construction contributes towards durability and longevity. This ensures that the product can withstand regular use without compromising its function or form.
As for package quantity, compatibility or other relevant information, these details have not been specified for this particular item. However, given its generic use case as a shelf storage bin, it's safe to assume that it can be utilized across multiple settings where organization and efficient use of space is required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 5 Shelves, Chrome (32V404)
- GLOBAL INDUSTRIAL 6-Tier 6 Door Box Locker, 12W x 15D x 12H, Gray, Assembled (652971GY)
- 80/20 4 Hole Inside Corner Bracket, For 25-2525 (25-4115)
- ZORO SELECT Rigid Safety Faucet, Self-Closing, Brass (08902)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Yellow (QUS250YL)
- ROMANOFF Storage Bin, Orange, 3 PK (ROM12109)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 3 in H, Yellow (269681YL)
- PARTNERS BRAND Hang & Stack Storage Bin, Red, 6 PK (BINP1516R)
- BANKERS BOX Latch Lid Storage Bin, 22.38" x 14.19" x 10.63", Clear/Blue (86101)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, 18 in L, Yellow (QUS265YL)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 12 in L, Orange (SSB423OR)
- Velvac Storage Bins