Shop All Automotive Mirrors
Velvac
Wedge Stick On
Mfr # 723068
Zoro # G0458674
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighted No
- Motorized No
- Flat or Convex Convex
- Heated No
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 723068
- Zoro # G0458674
- UPC # 728974068320
- Country of Origin Taiwan, Province of China
- Category Automotive Mirrors
Dimensions
Overall Width | 3 1/4 in |
Mirror Width | 3 3/8 in |
Mirror Height | 3 3/8 in |
Mirror Size | 3 3/8 in x 3 3/8 in |
Details
Lighted | No |
Motorized | No |
Flat or Convex | Convex |
Heated | No |
Shape | Square |
Includes | Adhesive Pad |
Material | Plastic |
Item | Stick On Mirror |
Mirror Type | Blind Spot |
Mounting Style | Stick-On Adhesive |
Lighting Option | Not Lighted |
Backing Material | Plastic |
Mirror Profile | Convex |
Backing Color | Black |
For Vehicle Side | Passenger |
Description
Stick On Mirror, Square, Convex, For Vehicle Side Passenger, Heated No, Motorized No, Backing Color Black, Backing Material Plastic, Mirror Height 3 3/8 in, Mirror Size 3 3/8 in x 3 3/8 in, Mirror Width 3 3/8 in, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO CB Antenna Mirror Mount, DoubleGrove Stud (RP-315)
- ANCOR Red 3/0 AWG Battery Cable - Sold By The Foot (1185-FT)
- ECCO Back Up Alarm, 87dB (505)
- BALDWIN FILTERS Air Filter, 5-7/16 x 29/32 in. (PA4149 KIT)
- VELVAC Deluxe Left Side Mirror (714579)
- VELVAC Adjustable Tubing Arm Black (747072)
- VELVAC 5" Center Mount, Flat Glass, Ssteel (708514)
- VELVAC Mir Head 8" Llv Cnvx Black (Purch) (723104)
- VELVAC Replacement 2015 Head Black Manual (714256)
- VELVAC Replacement Flat Glass (709448)
- HANDSON 49702 2.5 x 3.75 In. Wedge Stick-On Convex Hotspot Mirror - Large (HA24142)
- Velvac Automotive Mirrors