Shop All Gladhands & Accessories
Velvac
Universal Gladhand, PK10
Mfr # 035038-1
Zoro # G3154261
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Universal
- Material Aluminum
- Port Size (In.) 1/2
- Color Black
- Standards SAE J318
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 035038-1
- Zoro # G3154261
- UPC # 728974105698
- Country of Origin China
- Category Gladhands & Accessories
Dimensions
Port Size (In.) | 1/2 |
Hose Fitting Size | 1/2 in |
Port Size | 1/2 in |
Thread Size | 1/2"-14 |
Details
Item | Gladhand |
Type | Universal |
Material | Aluminum |
Color | Black |
Standards | SAE J318 |
Includes Shut Off | No |
Seal Material | Rubber |
Body Material | Aluminum |
Max. Working Pressure @ 70 F | 120 psi |
Gladhand Fitting Type | Universal |
Includes Dust Flap | No |
Connection Type | FPT |
Includes Screen | No |
Includes Quick Release Valve | No |
Mount Angle | 90 Degrees |
Description
Gladhand, Universal, Port Size 1/2 in, 90 Degrees , Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Tire Inflator with Gauge (S-516)
- MICKEY THOMPSON 17X9 5X55 412 MT CLASSIC III (90000001782)
- RIG RITE Rig Rite 920 Horizontal Transducer Plate - 3.5" x 12", Gray (920)
- DAYTON Splined Hub (K060107-228)
- VELVAC Gladhand Hose Assembly 15 ft. (145115)
- VELVAC Display Box Of Polyurethane Seals (035012)
- VELVAC Hose Suspender Kit (581038)
- VELVAC Red Gladhand Seal, PK25 (035009-1)
- VELVAC Gladhand Seal w/Screen, Unvrsl, PK4 (035177-1)
- VELVAC Gladhand, Shutoff, Svc, 1/2"Fitting (035173)
- GROTE Gladhand Lock (81-0149)
- Velvac Gladhands & Accessories