Shop All Clevis Pins
Velvac
Univ. Clevis Pin 7/16" X 9/16" Long
Mfr # 019064
Zoro # G7683368
Sold in multiples of 10 for $27.90
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Universal Clevis Pins
- Pin Dia. 7/16"
- Usable Length 2"
- Fastener Length 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 019064
- Zoro # G7683368
- UPC # 728974012736
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 7/16" |
Usable Length | 2" |
Fastener Length | 9/16" |
Details
Pin Item | Clevis and Clevis Pins |
System of Measurement | Inch |
Clevis Pin Type | Universal Clevis Pins |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Stl, 3/16x1/2 L, PK25 (WWG-CLPZ-241)
- PRO-FIT FINISH NAIL HDG 3""10D 5# (0059175)
- ZORO SELECT Solid Rivet, Universal Head, 0.25 in Dia., 0.375 in L, Aluminum Body, 100 PK (70A0806P-EA-100)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 50 PK (00334)
- VELVAC Clevis 1/2"-20 X 3" Long (019006)
- VELVAC Clevis Pin 5/8" X 1-15/32" Long (019071)
- VELVAC Clevis 5/8"-18 X 2-5/16" Long, 019013 (019013)
- VELVAC Clevis Pin 5/16" X 13/16" Long (019059)
- VELVAC Clevis 5/16"-24 X 2-1/4" Long (019003)
- VELVAC Clevis & Cotter Pin Kit (019088)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375 x1 In L, PK25 (WWG-CLP-197)
- Velvac Clevis Pins