Shop All Clevis Pins
Velvac
Univ. Clevis Pin 5/8" X 19/32" Long
Mfr # 019072
Zoro # G7687540
Sold in multiples of 5 for $82.75
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Universal Clevis Pins
- Pin Dia. 5/8"
- Usable Length 3"
- Fastener Length 9/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 019072
- Zoro # G7687540
- UPC # 728974012835
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 5/8" |
Usable Length | 3" |
Fastener Length | 9/32" |
Details
Pin Item | Clevis and Clevis Pins |
System of Measurement | Inch |
Clevis Pin Type | Universal Clevis Pins |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Vertex M14 X 2.00 32mm Long Coupling Nut (3903-1315)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK (51613)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.019.0125)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0300)
- VELVAC Clevis 5/16"-24 X 2-1/4" Long (019003)
- VELVAC Clevis 1/2"-20 X 3" Long (019006)
- VELVAC Clevis Pin 5/8" X 1-19/32" Long (019073)
- VELVAC Clevis & Cotter Pin Kit (019088)
- VELVAC Clevis 5/8"-18 X 4-15/16" Long (019015)
- VELVAC Clevis 5/8"-18 X 2-5/16" Long, 019013 (019013)
- ZORO SELECT Precision Clevis Pin 2 Usable Lg (PIN3011236)
- Velvac Clevis Pins