Shop All Clevis Pins
Velvac
Univ. Clevis Pin 5/16" X 9/16" Long
Mfr # 019060
Zoro # G7683359
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Universal Clevis Pins
- Pin Dia. 5/16"
- Usable Length 2"
- Fastener Length 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 019060
- Zoro # G7683359
- UPC # 728974012705
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 5/16" |
Usable Length | 2" |
Fastener Length | 9/16" |
Details
Pin Item | Clevis and Clevis Pins |
System of Measurement | Inch |
Clevis Pin Type | Universal Clevis Pins |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tab Weld Nut, 1/2"-13, Steel, 3/4 in Wd, 1-1/4 in Lg, 3/32 in Ht, 50 PK (1LAK3)
- ARMOR COAT Grade 8, 1/4"-20 Hex Head Cap Screw, Armor Coat Steel, 1 in L, 100 PK (UST235732)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 50 PK (54507)
- MIDWEST FASTENER #12-24 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (34543)
- VELVAC Clevis Pin 5/8" X 1-15/32" Long (019071)
- VELVAC Clevis Pin 5/8" X 1-19/32" Long (019073)
- VELVAC Clevis 1/2"-20 X 3" Long (019006)
- VELVAC Clevis 5/16"-24 X 2-1/4" Long (019003)
- VELVAC Clevis &Pin Kit 5/8"-18X4-15/16"Long (019051)
- VELVAC Clevis & Cotter Pin Kit (019088)
- HERITAGE Clevis Pin Universal, 3/8" x 2", LCS PL (CLPU-0375-2000)
- Velvac Clevis Pins