Shop All Clevis Pins
Velvac
Univ. Clevis Pin 1/2" X 9/16" Long
Mfr # 019070
Zoro # G7683386
Sold in multiples of 5 for $21.95
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Universal Clevis Pins
- Pin Dia. 1/2"
- Usable Length 2"
- Fastener Length 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 019070
- Zoro # G7683386
- UPC # 728974012804
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2" |
Usable Length | 2" |
Fastener Length | 9/16" |
Details
Pin Item | Clevis and Clevis Pins |
System of Measurement | Inch |
Clevis Pin Type | Universal Clevis Pins |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Brass Plain Finish, 5 PK (Z9095BR)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1-5/8"-12, Plain Finish (36744)
- TENNANT Woodruff Key, 5 mm Key Size, Steel (1021167)
- ELESA Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-SAN)
- VELVAC Clevis Pin 5/8" X 1-15/32" Long (019071)
- VELVAC Clevis Pin 5/8" X 1-19/32" Long (019073)
- VELVAC Clevis 5/16"-24 X 2-1/4" Long (019003)
- VELVAC Clevis 1/2"-20 X 3" Long (019006)
- VELVAC Clevis & Cotter Pin Kit (019088)
- VELVAC Clevis 3/8"-24 X 2-1/2" Long (019004)
- ZORO SELECT Precision Clevis Pin 1/2 Usable Lg (PIN3015112-BX)
- Velvac Clevis Pins