Shop All DOT Fittings & Tubing
Velvac
Union Tee, Push-Lock, Brass, 1/2" Tube
Mfr # 017922
Zoro # G6509373
original price:
$44.14
31% off
new price: $30.15
/ea
Sold in multiples of 5 for $150.75
$150.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Tube Size 1/2"
- Pipe Fitting Material Brass
- Specific Pipe Fitting Shape Union Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 017922
- Zoro # G6509373
- UPC # 728974167146
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Tube Size | 1/2" |
Details
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Brass |
Specific Pipe Fitting Shape | Union Tee |
Item | Union Tee |
Description
Union Tee,Push-Lock,Brass,1/2 In. Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Cabin Air Filter, 259-000 (259-000)
- CURT Breakaway Battery Charger (52025)
- LISLE Exhaust/Tailpipe Expander, 1-5/8 - 2-7/16 (34400)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-M Series, 10 A (CBT-10M)
- VELVAC Union Elbow, Push-Lock, Brass, 1/2" Tube (017932)
- VELVAC Male Cnnctor Psh-Lck, Brass, 1/2x1/2" Pipe (017947)
- VELVAC Male Cnnctor Psh-Lck, Brass, 1/4x1/4" Pipe (017941)
- VELVAC Union, Push-Lock, Brass, 3/8" Tube (017911)
- VELVAC Run Tee, Push-Lock, Brass, 3/8"x3/8" Pipe (017902)
- VELVAC Frame Coupling, 1/4" Fpt (035081)
- TECHNIDOT Fitting, DOT, PTC, Male Elbow, Swivel, 1/4" x 3/8" Male NPT (DOT69S-0406)
- Velvac DOT Fittings & Tubing