Shop All DOT Fittings & Tubing
Velvac
Union, Push-Lock, Brass, 5/8" Tube
Mfr # 017913
Zoro # G6509522
product price: $17.29
/ea
Sold in multiples of 5 for $86.45
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
- Tube Size 5/8"
- Specific Pipe Fitting Shape Union
- Pipe Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 017913
- Zoro # G6509522
- UPC # 728974167108
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Tube Size | 5/8" |
Details
Item | Union |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Specific Pipe Fitting Shape | Union |
Pipe Fitting Material | Brass |
Description
Union,Push-Lock,Brass,5/8 In. Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Mobil Delvac 1230, Diesel Engine, 30W, 1 Qt. (122989)
- RUPP MARINE Aluma Guard Aluminum Protectant - 16oz. Spray Bottle - (CA-0088)
- WAI GLOBAL ALTBO IRIF 110A 24V S8 (23876N)
- LUVERNE TRUCK EQUIPMENT O-MEGA II 6IN OVAL STEPS BLACK TEXTURED POWDER COAT (584098-570237)
- VELVAC Union, Push-Lock, Brass, 1/2" Tube (017912)
- VELVAC Frame Coupling, 1/4" Fpt (035081)
- VELVAC Male Cnnctor Psh-Lck, Brass, 1/2x1/2" Pipe (017947)
- VELVAC Run Tee, Push-Lock, Brass, 3/8"x3/8" Pipe (017902)
- VELVAC Male Cnnctor Psh-Lck, Brass, 1/4x1/8" Pipe (017940)
- VELVAC Union, Push-Lock, Brass, 3/4" Tube (017914)
- TECHNIDOT Tubing, DOT, Type A, 1/4" x 100', Black (DOTA04ABK)
- Velvac DOT Fittings & Tubing