Shop All DOT Fittings & Tubing
Velvac
Union, Push-Lock, Brass, 3/8" Tube
Mfr # 017911
Zoro # G6509312
original price:
$7.99
5% off
new price: $7.59
/ea
Sold in multiples of 5 for $37.95
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8"
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
- Specific Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 017911
- Zoro # G6509312
- UPC # 728974167085
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Tube Size | 3/8" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Specific Pipe Fitting Shape | Union |
Item | Union |
Description
Union,Push-Lock,Brass,3/8 In. Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Wire Cup Brush, 2-1/2" (14020)
- MAIN FILTER LENZ CP752100 Hydraulic Filter Replacement (MF0057995)
- OTC Clutch Aligning Tool 1-3/4 Od 1 Pilot (7073A)
- KYB Gas Shock, 3440062 (3440062)
- VELVAC Frame Coupling, 3/8" Fpt (035087)
- VELVAC Union Elbow, Push-Lock, Brass, 1/2" Tube (017932)
- VELVAC Male Cnnctor Psh-Lck, Brass, 1/4x1/4" Pipe (017941)
- VELVAC Male Cnnctor Psh-Lck, Brass, 1/2x1/2" Pipe (017947)
- VELVAC Frame Coupling, 1/4" Fpt (035081)
- VELVAC Run Tee, Push-Lock, Brass, 3/8"x3/8" Pipe (017902)
- PARKER Male Branch Tee, 1/4 In., PK10 (372PTC-4-4)
- Velvac DOT Fittings & Tubing