Shop All DOT Fittings & Tubing
Velvac
Union, Push-Lock, Brass, 1/2" Tube
Mfr # 017912
Zoro # G6509349
product price: $9.59
/ea
Sold in multiples of 5 for $47.95
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Specific Pipe Fitting Shape Union
- Basic Pipe Fitting Shape Union
- Pipe Fitting Material Brass
- Tube Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 017912
- Zoro # G6509349
- UPC # 728974167092
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Tube Size | 1/2" |
Details
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Union |
Basic Pipe Fitting Shape | Union |
Pipe Fitting Material | Brass |
Item | Union |
Description
Union,Push-Lock,Brass,1/2 In. Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Replacement Pressure Pump and Hose Assembly for STEELMAN Cooling System Test and Purge Kit (60401)
- BALDWIN FILTERS Set of 2 Fuel Element, 5-1/4 In (BF9895 KIT)
- FLUKE Electricians True Rms Multimeter (2538815)
- VELVAC Hose Support Spring 1" X 13" Long (038003)
- VELVAC Frame Coupling, 1/4" Fpt (035081)
- VELVAC Male Cnnctor Psh-Lck, Brass, 1/4x1/4" Pipe (017941)
- VELVAC Union, Push-Lock, Brass, 3/4" Tube (017914)
- VELVAC Union, Push-Lock, Brass, 3/8" Tube (017911)
- VELVAC Male Cnnctor Psh-Lck, Brass, 1/2x1/2" Pipe (017947)
- VELVAC Union Elbow, Push-Lock, Brass, 1/2" Tube (017932)
- VIBRANT 6AN x 6AN Union Adapter Fitting (10232)
- Velvac DOT Fittings & Tubing