Shop All Automotive Mirrors
Velvac
Truck Mirror-Left Side
Mfr # 708209-4
Zoro # G5507747
original price:
$209.48
27% off
new price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 16 in
- Mirror Size (In.) 7x16
- Width (In.) 8 in
- Total Length (In.) 17 1/2 in
- Type 2010 West Coast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 708209-4
- Zoro # G5507747
- UPC # 728974042283
- Country of Origin Mexico
- Category Automotive Mirrors
Dimensions
Length (In.) | 16 in |
Mirror Size (In.) | 7x16 |
Width (In.) | 8 in |
Total Length (In.) | 17 1/2 in |
Mirror Height | 16 in |
Mirror Width | 8 in |
Mirror Size | 16 in x 8 in |
Overall Width | 8 in |
Details
Item | Truck Mirror - Without Harness |
Type | 2010 West Coast |
Includes | Mounting Hardware |
Motorized | No |
Shape | Rectangular |
Heated | Yes |
Mirror Profile | Flat |
For Vehicle Side | Driver |
Mounting Hardware Included | Yes |
Backing Material | Stainless Steel |
Backing Finish | Stainless Steel |
Mirror Type | Side View |
Description
Truck Mirror - Without Harness, Rectangular, Flat, For Vehicle Side Driver, Heated Yes, Motorized No, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Height 16 in, Mirror Size 16 in x 8 in, Mirror Width 8 in, Mirror Type Side View
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH SunShade, TS1196 (TS1196)
- BALDWIN FILTERS Air Filter, 8 x 12-5/32 in. (PA3966)
- ARB USA 12 Volt, 3.08 CFM At 0 PSI To 2.34 CFM At 29 PSI, With Full Wiring Loom/ Air Filter (CKMA12)
- PETERSON MANUFACTURING REPLACEMENT LENS (B457-15)
- VELVAC Front Crossview Mirror For Llv (712898)
- VELVAC 2020, R, H/R, H/M, Duty, 102Ltd, Bk (714526)
- VELVAC 2020, L, H/R, H/M, E1992, 96Ltd, Bk (714475)
- VELVAC 2020, L, C/Hr, W, E2003, 96", Bk (715423)
- VELVAC Wedge Stick-On Convex (723068-6)
- VELVAC Wide Angle Flat 6.5 X 10 White Plstc (704132-5)
- SPEC-D TUNING 07-Up Toyota Tundra Towing Mirrors - Power (RMX-TUN07LEDH-P-FS)
- Velvac Automotive Mirrors