Shop All Automotive Mirrors
Velvac
Truck Mirror
Mfr # 718388-5
Zoro # G8535326
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2020 West Coast
- Length (In.) 16 in
- Mirror Size (In.) 7x16
- Width (In.) 8 in
- Total Length (In.) 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 718388-5
- Zoro # G8535326
- UPC # 728974118766
- Country of Origin Mexico
- Category Automotive Mirrors
Dimensions
Length (In.) | 16 in |
Mirror Size (In.) | 7x16 |
Width (In.) | 8 in |
Total Length (In.) | 17 1/2 in |
Mirror Height | 16 in |
Mirror Size | 16 in x 7 in |
Overall Width | 8 in |
Mirror Width | 7 in |
Details
Type | 2020 West Coast |
Item | Truck Mirror - Split Glass |
Motorized | No |
Heated | No |
Shape | Rectangular |
Mirror Type | West Coast |
Mirror Profile | Flat and Convex |
For Vehicle Side | Passenger |
Description
Truck Mirror - Split Glass, Rectangular, Flat and Convex, For Vehicle Side Passenger, Heated No, Motorized No, Mirror Height 16 in, Mirror Size 16 in x 7 in, Mirror Width 7 in, Mirror Type West Coast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Adjustable Wiper Arm, 350 to 450mm (200717D)
- OTC Jack Stand, Low, 12 Ton, 19 to 29.5 In Lift (1778B)
- VALVOLINE Heavy Duty Diesel Engine Oil, Conventional, 5 Gal, 30W (VV395)
- MCGARD LUG NUT PACKAGED/4 12X1.5 CONE (64002)
- VELVAC 2020 Xg, R, H/R, Man, Exprs, 96", Bk (715918)
- VELVAC Rh, Htd, Flat Gls, Turn Sig Assy, 2020Xg (709994)
- VELVAC 2020Xg, L, H/R, H/M, E2003,102"Ltd, Bk (716323)
- VELVAC 2020, R, C/Man, W, E1992, 96", Bk (714484)
- VELVAC 6.5X6 Stud Mount Convex Black (708145-5)
- VELVAC Replacement Heated Glass (709309)
- VELVAC R.Head, Class A, L, H/R, H/M, Na, Bk (714581)
- Velvac Automotive Exterior Accessories