Shop All Automotive Mirrors
Velvac
Tripod Mirror Kit, w/Head
Mfr # 715779
Zoro # G2493942
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighted No
- Motorized No
- Heated No
- Includes Head, Plated Hardware
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 715779
- Zoro # G2493942
- UPC # 728974109771
- Country of Origin Taiwan, Province of China
- Category Automotive Mirrors
Dimensions
Dia. (In.) | 8 1/2 in |
Arm Length | 26 in to 35 in |
Mirror Size | 8 1/2 in |
Mirror Diameter | 8 1/2 in |
Details
Lighted | No |
Motorized | No |
Heated | No |
Includes | Head, Plated Hardware |
Shape | Round |
Material | Stainless Steel |
Item | Tripod Spot Mirror Kit |
Flat or Convex | Convex |
For Vehicle Side | Driver, Passenger |
Mounting Hardware Included | Yes |
Adjustable | Yes |
Lighting Option | Not Lighted |
Backing Finish | Stainless Steel |
Mirror Profile | Convex |
Backing Material | Stainless Steel |
Mirror Type | Side View |
Mounting Style | Bracket and Bolts |
Description
Tripod Spot Mirror Kit, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Adjustable Yes, Arm Length 26 in to 35 in, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Size 8 1/2 in, Mirror Type Side View
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Bulb, Halogen, 50W, AR111, G53 Base, ALR Aluminum Reflector, Narrow Flood (S4690)
- WIX FILTERS Wix Wl10010Xp Engine Oil Filter (WL10010XP)
- BOSCH Gasket 4020 Ns 032994 (33853)
- BUYERS PRODUCTS Thin 4.5 Inch Red Horizontal LED Strobe Light (8891903)
- VELVAC Spot Mirror, Bent Arm (716915)
- VELVAC Arm Cvr, Replc Kit, Bk, 96", 2020 Xg (716107)
- VELVAC Spring Preset Pivot Kit (712979)
- VELVAC Convex Glass, Replc Kit, Rh, 2020 Xg (716106)
- VELVAC R.Head, Class C, U, H/R, W, Na, Wt (714578)
- VELVAC Clamp Kit, 3/4 (704068)
- GROTE Mirror-6- Blk- Rnd Clamp On Stack & Spot, 28042 (28042)
- Velvac Automotive Exterior Accessories