Shop All Trailer Wiring
Velvac
Trailer Connector Plug, 12-24V
Mfr # 055050
Zoro # G9488376
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 6-Way
- Insulation Material Plastic
- Standards SAE J-560
- For Use With 6 Conductor Wire
- Features Heavy-Duty Zinc Die Cast Housing, Plug Locking System Works with Socket Door to Ensure Proper Hook-up and Prevent Unintentional Disconnections, Without Spring Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 055050
- Zoro # G9488376
- UPC # 728974019995
- Country of Origin China
- Category Trailer Wiring
Details
Item | Trailer Connector Plug |
Connection Type | 6-Way |
Insulation Material | Plastic |
Standards | SAE J-560 |
For Use With | 6 Conductor Wire |
Features | Heavy-Duty Zinc Die Cast Housing, Plug Locking System Works with Socket Door to Ensure Proper Hook-up and Prevent Unintentional Disconnections, Without Spring Guard |
Contact Material | Brass |
Product Type | Trailer Connector Plug |
Description
Trailer Connector Plug, Product Type Trailer Connector Plug, Connection Type 6-Way, Contact Material Brass, For Use With 6 Conductor Wire, Insulation Material Plastic, Features Heavy-Duty Zinc Die Cast Housing, Plug Locking System Works with Socket Door to Ensure Proper Hook-up and Prevent Unintentional Disconnections, Without Spring Guard, Standards SAE J-560
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD REDZONE 5 GALLON BUCKET HOLDER (2916645)
- WEATHERTECH FloorLiners HP Floor Mats, 4410121IM (4410121IM)
- FAIRCHILD INDUSTRIES D3008 - 1987-1995 Jeep Wrangler Tailgate Seal (D3008)
- GENUINE Honda Hgo-1 Gl-5 75W85 Gear Oil 75W85 Gl5,08200-9014 (08200-9014)
- VELVAC 12 AWG 7 Conductor Stranded Trailer Cable 500 ft. BK (050019-7)
- VELVAC 14 AWG 4 Conductor Stranded Trailer Cable 500 ft. BK (050001-7)
- VELVAC 7-Way Pin To 6-Way Adapter (591009)
- VELVAC 12 AWG 7 Conductor Stranded Trailer Cable 100 ft. BK (050019)
- VELVAC 7-Way T-Grip Plastic Plug W/Guard (593111)
- VELVAC Socket, 7-Way (593084)
- HOPKINS Hopkins 47570 7 RV 6 Pole Tow Adapter (146772)
- Velvac Trailer Wiring