Shop All Towing Rings, Hooks & Tow Eyes
Velvac
T-Grip Plug, 2P
Mfr # 593116
Zoro # G9488394
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 200 A, Internal Ground, Spring Guard Supports and Protects Cable
- Type T-Grip Plug
- Includes Spring Guard
- Connection Type Two Pole
- Material Zinc-Die Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 593116
- Zoro # G9488394
- UPC # 728974088168
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Details
Features | 200 A, Internal Ground, Spring Guard Supports and Protects Cable |
Type | T-Grip Plug |
Item | T-Grip Plug |
Includes | Spring Guard |
Connection Type | Two Pole |
Material | Zinc-Die Cast |
For Use With | Cables |
Contact Material | Brass |
Wire Gauge | 4 ga |
Product Type | T-Grip Plug |
Description
T-Grip Plug, Product Type T-Grip Plug, Connection Type Two Pole, Contact Material Brass, For Use With Cables, Wire Gauge 4 ga, Features 200 A, Internal Ground, Spring Guard Supports and Protects Cable, Includes Spring Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADMASTER REFLEX STEERING BRACKET (RBK22)
- MIDWEST FASTENER 26mm-1.5 x 23mm Zinc Plated Steel Spindle & Axle Nuts 2PK (75531)
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-10), 33240 (33240)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Alternator, 6PK1410 (6PK1410)
- VELVAC Plug, 6-Way (055049)
- VELVAC Plug, 7-Way (593057)
- VELVAC Socket without Circuit Breakers, 7-Way (055040)
- CURT Custom Wiring Harness, 55363 (55363)
- FACTOR 55 ULTRAHOOK - RED (00250-01)
- BUYERS PRODUCTS Left Hand Outrigger Bracket For B23506 Removable Outrigger (B23505LH)
- BUYERS PRODUCTS Bearing 3/4 Inch Light Duty Flanged (3012784)
- Velvac Towing Rings, Hooks & Tow Eyes