Shop All Automotive Mirrors
Velvac
Standard Right or Left Mirror
Mfr # 714575
Zoro # G3465305
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motorized No
- Heated No
- Type Model 2020
- Color Black
- Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 714575
- Zoro # G3465305
- UPC # 728974074185
- Country of Origin Mexico
- Category Automotive Mirrors
Details
Motorized | No |
Heated | No |
Type | Model 2020 |
Item | Standard Right or Left Mirror |
Color | Black |
Material | ABS |
Flat or Convex | Flat and Convex |
Includes | Wedge Convex |
Lighted | No |
Shape | Rectangular |
Mirror Profile | Convex, Flat |
For Mirror Shape | Rectangular |
Compatible with Make/Model/Year | Ford E Van, Ford Super Duty F250 to F750, GM G Van |
Description
Standard Right or Left Mirror, For Mirror Shape Rectangular, Mirror Profile Convex, Flat, Material ABS, Includes Wedge Convex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Ball, 1"x2-1/8" Shnk, Chrm, 1-7/8" (40002)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/7-Pin round transmitter. (TM22G-7)
- VALVOLINE Automatic Transmission Fluid, Bottle, 1 gal, ATF, Auto Transmissions, Synthetic, Red (773775)
- ROADPRO In-Line AGC Fuse Holder, 14 ga. (RPPS-229)
- VELVAC R, Head, 2020Xg, L, H/R, H/M, Bk, So (716499)
- VELVAC Truck Mirror (718387-5)
- VELVAC 8-1/2 Offset Mount Convex Black (708504)
- VELVAC Twist Clamp Mounting Kit (704065)
- VELVAC 2020, L, H/R, H/R, E2003, 96, Bk (728519)
- VELVAC 2020 Xg, P, H/R, Man, E2003, 96", Bk (715905)
- GROTE Mirror-8- Blk- Cnvx W/Cntr-Mnt Ball Stud, 12182 (12182)
- Velvac Automotive Mirrors