Shop All Automotive Mirrors
Velvac
Stainless Steel 5" Center Mount Convex Mirror
Mfr # 708520
Zoro # G0388491
product price: $11.05
/ea
$11.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat or Convex Convex
- Includes Display Box, L Bracket or Tube Bracket, Mounting Hardware
- Shape Round
- Lighted No
- Motorized No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 708520
- Zoro # G0388491
- UPC # 728974083576
- Country of Origin Taiwan, Province of China
- Category Automotive Mirrors
Dimensions
Dia. (In.) | 5 in |
Mirror Size | 5 in |
Mirror Diameter | 5 in |
Details
Item | Spot Mirror |
Flat or Convex | Convex |
Includes | Display Box, L Bracket or Tube Bracket, Mounting Hardware |
Shape | Round |
Lighted | No |
Motorized | No |
Material | Stainless Steel |
Type | Blind Spot |
Heated | No |
Lighting Option | Not Lighted |
Mounting Style | Bracket and Bolts |
Backing Material | Stainless Steel |
Adjustable | Yes |
Mirror Material | Glass |
Mirror Profile | Convex |
Mirror Type | Blind Spot |
Backing Finish | Stainless Steel |
Backing Color | Silver |
Mounting Hardware Included | Yes |
For Vehicle Side | Driver, Passenger |
Description
Spot Mirror, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Adjustable Yes, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 5 in, Mirror Material Glass, Mirror Size 5 in, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROOKED CREEK Crooked Creek C10875 Wood Oar - 7.5' (50415)
- FLOWMASTER FLOWMONSTER 2-CHAMBER MUFFLER ALUMINIZED (43043-FM)
- BETA Rear motorcycle stand, adjustable (030400002)
- ARNOTT Air Suspension Compressor, P-2291 (P-2291)
- VELVAC Mirror Head, V Back (705112)
- VELVAC R Head, R, Vmax3, H/R, H/M, H/M, Bk (717192)
- VELVAC Lane Optics Hood Mirror, Rh/Lh, T700 (720308)
- VELVAC 7.5 X 10.5 Center Bracket Black (709275)
- VELVAC Front Crossview Mirror For Llv (712898)
- VELVAC 709407 Mirror Glass Replacement Kit (V6A-709407)
- VELVAC Mirror Head, V Back (705113)
- Velvac Automotive Exterior Accessories