Shop All Galvanized Pipe Fittings
Velvac
Square Head Plug, 1/8", Steel
Mfr # 017061
Zoro # G6509087
product price: $0.71
/ea
Sold in multiples of 20 for $14.20
$14.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Plated Steel
- Specific Fitting Shape Square Head Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
- Pipe Size - Pipe Fitting 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 017061
- Zoro # G6509087
- UPC # 728974011913
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Details
Item | Square Head Plug |
Pipe Fitting Material | Plated Steel |
Specific Fitting Shape | Square Head Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Description
Square Head Plug,1/8 In.,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO RedHat Angle Body Piston Valve, Bronze, NC, 2 In (8290A024)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8342G001)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/4" x 1/2" Pipe Size (1VFY3)
- APOLLO VALVES Pinch Clamp Pex 1 Inch 5 Pack (PXPC15PK)
- VELVAC Square Head Plug, 1/4", Steel (017063)
- VELVAC Square Head Plug, 1/2", Steel (017067)
- ZORO SELECT 2" MNPT Galvanized Square Head Plug (5P915)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Galvanized Coupling (AI-35747)
- ANVIL ELBOW 45 1/8"" GALV (8700126454)
- PROPLUS 1/2 Lead Free Galvanized Malleable 90-Degree Elbow Silver (44010)
- LEGEND VALVE 1" GALV SIDE OUTLET ELBOW (352-055C)
- Velvac Fittings