Shop All Automotive Mirrors
Velvac
Spot Mirror, Slant Arm
Mfr # 716919
Zoro # G5839233
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat or Convex Convex
- Mirror Size (In.) 8 1/2 in
- Includes Bracket and Hardware, Mirror Head
- Type Slant Arm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 716919
- Zoro # G5839233
- UPC # 728974132069
- Country of Origin Mexico
- Category Automotive Mirrors
Dimensions
Mirror Size (In.) | 8 1/2 in |
Mirror Diameter | 8 1/2 in |
Mirror Size | 8 1/2 in |
Details
Flat or Convex | Convex |
Item | Lane Change Spot Mirror Kit |
Includes | Bracket and Hardware, Mirror Head |
Type | Slant Arm |
Material | Stainless Steel |
Heated | No |
Shape | Round |
Color | Silver |
Lighted | No |
Motorized | No |
Mirror Type | Blind Spot |
Mounting Hardware Included | Yes |
Backing Finish | Stainless Steel |
Backing Material | Stainless Steel |
Mirror Profile | Convex |
For Vehicle Side | Driver, Passenger |
Backing Color | Silver |
Lighting Option | Not Lighted |
Mounting Style | Bracket and Bolts |
Description
Lane Change Spot Mirror Kit, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Size 8 1/2 in, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Drawbar 40.5" x5.5" x2.5" (A-47445386)
- AMERICAN FORGE & FOUNDRY Part Washers - Garage Equipment (31400B)
- A & I PRODUCTS Cap, Radiator 15 PSI 4" x4" x2" (A-AT173610)
- WIX FILTERS Oil Filter, Wl10181 (WL10181)
- VELVAC Repl. Heated Convex Glass 6.5X6 (704335)
- VELVAC 2020Xg, R, H/R, H/M, Expres, 102, Bk (718426)
- VELVAC Twist Clamp Mounting Kit (704065)
- VELVAC 5.5' Wire Harness/Remotes (747329)
- VELVAC Replacement Heated Glass (709309)
- VELVAC Mirror Head, V Back (705113)
- SPEC-D TUNING 14-16 Toyota Highlander Side Mirror, RMV-HLDR14HP5-B-MP-R (RMV-HLDR14HP5-B-MP-R)
- Velvac Automotive Mirrors