Shop All Automotive Mirrors
Velvac
Spot Mirror, Slant Arm
Mfr # 716916
Zoro # G5645306
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Size (In.) 8 1/2 in
- Heated No
- Material Stainless Steel
- Shape Round
- Flat or Convex Convex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 716916
- Zoro # G5645306
- UPC # 728974132021
- Country of Origin Mexico
- Category Automotive Mirrors
Dimensions
Mirror Size (In.) | 8 1/2 in |
Mirror Diameter | 8 1/2 in |
Mirror Size | 8 1/2 in |
Details
Heated | No |
Material | Stainless Steel |
Shape | Round |
Flat or Convex | Convex |
Type | Slant Arm |
Lighted | No |
Includes | Bracket and Hardware, Mirror Head |
Item | Lane Change Spot Mirror Kit |
Color | Silver |
Motorized | No |
Mounting Hardware Included | Yes |
For Vehicle Side | Driver, Passenger |
Backing Material | Stainless Steel |
Backing Finish | Stainless Steel |
Backing Color | Silver |
Mirror Type | Blind Spot |
Mirror Profile | Convex |
Lighting Option | Not Lighted |
Mounting Style | Bracket and Bolts |
Description
Lane Change Spot Mirror Kit, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Size 8 1/2 in, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF FKM, double lip, Wave oil seal, Bore-Tite (33775)
- TRU-FLATE Tire Tread Depth Gauge, 1/32 in Tread Dp Calibration Increments, Steel, Pocket Clip (40-395)
- DILL AIR CONTROLS TRK RECAL SERVICE GAUGE USA (DILSG-2)
- BUYERS PRODUCTS 18x16x96 in Black Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1721770)
- VELVAC R.Head, Class A, R, Vmx, H/M, Na, Ch (714942)
- VELVAC Left Side Heated Mirror (708209)
- VELVAC Rear Crossview Mirror (716902)
- VELVAC R.Head, Class A, R, H/R, H/M, Na, Bk (714582)
- VELVAC 2020 Xg, L, Man, Man, E200E, 102", Bk (715925)
- VELVAC Flat Glass Replacement Kit for GM Mirror (709770)
- VELVAC Offset Convex Mirror (708509)
- Velvac Automotive Exterior Accessories