Shop All Automotive Mirrors
Velvac
Spot Mirror, Offset Mount
Mfr # 708457
Zoro # G5554114
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heated Yes
- Flat or Convex Convex
- Shape Round
- Dia. (In.) 8 1/2 in
- Includes Display Box, L Bracket or Tube Bracket, Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 708457
- Zoro # G5554114
- UPC # 728974043815
- Country of Origin Mexico
- Category Automotive Mirrors
Dimensions
Dia. (In.) | 8 1/2 in |
Mirror Size (In.) | 8 1/2 in |
Mirror Diameter | 8 1/2 in |
Mirror Size | 8 1/2 in |
Details
Heated | Yes |
Flat or Convex | Convex |
Shape | Round |
Includes | Display Box, L Bracket or Tube Bracket, Mounting Hardware |
Item | Spot Mirror |
Color | Silver |
Material | Stainless Steel |
Lighted | No |
Type | Offset Mount |
Motorized | No |
Backing Finish | Stainless Steel |
Mirror Type | Blind Spot |
Mounting Hardware Included | Yes |
Mounting Style | Bracket and Bolts |
Backing Material | Stainless Steel |
Mirror Profile | Convex |
For Vehicle Side | Driver, Passenger |
Backing Color | Silver |
Lighting Option | Not Lighted |
Description
Spot Mirror, Round, Convex, For Vehicle Side Driver, Passenger, Heated Yes, Motorized No, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Size 8 1/2 in, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Lock Steering Wheel Lock Plate Tool (57340)
- BOSCH Compression Tester Ford Adapter (5607)
- ACDELCO Filter Kit-Oil, Pf2129G (PF2129G)
- BUSHWACKER 94-01 DODGE RAM SMOOTH ULTIMATE TAILGATE CAP (58505)
- VELVAC 2020, R, C/Man, W, E1992,102", Wt (714492)
- VELVAC 2020, R, C/Man, W, E1992,102", Bk (714486)
- VELVAC 7-1/2 Offset Mount Convex Blk Steel (708511)
- VELVAC 2020Xg, P, H/R, H/M, Oat, F-Ser, 102, Bk (719757)
- VELVAC 2020, R, C/Man, W, E1992, 96", Wt (714490)
- VELVAC 2020Xg Head Assembly, L, H/R, H/R, Bk (719275)
- VELVAC 2020 Xg, P, H/R, Man, Exprs, 96", Bk (715917)
- Velvac Automotive Mirrors