Shop All Automotive Mirrors
Velvac
Spot Mirror, Center Mount
Mfr # 708473
Zoro # G5514327
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Heated No
- Flat or Convex Flat
- Type Center Mount
- Includes Display Box, L Bracket or Tube Bracket, Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 708473
- Zoro # G5514327
- UPC # 728974043969
- Country of Origin Mexico
- Category Automotive Mirrors
Dimensions
Mirror Size (In.) | 5 in |
Mirror Diameter | 5 in |
Mirror Size | 5 in |
Details
Color | Silver |
Heated | No |
Flat or Convex | Flat |
Type | Center Mount |
Item | Spot Mirror |
Includes | Display Box, L Bracket or Tube Bracket, Mounting Hardware |
Material | Stainless Steel |
Shape | Round |
Lighted | No |
Motorized | No |
Mirror Type | Blind Spot |
Backing Material | Stainless Steel |
Backing Color | Silver |
Mounting Hardware Included | Yes |
Lighting Option | Not Lighted |
Mounting Style | Bracket and Bolts |
For Vehicle Side | Driver, Passenger |
Mirror Profile | Convex |
Backing Finish | Stainless Steel |
Description
Spot Mirror, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 5 in, Mirror Size 5 in, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL WINDOW LIFT - MOTOR ONLY, WMO1477LR (WMO1477LR)
- A & I PRODUCTS Chain Repair Link, Connector, CA550 2" x2" x1" (A-CA550C)
- SUR&R Adapter, For #10 Size A/C Hoses/Fittings (AC11058)
- VALVOLINE Valvoline 887344 1 gal 3 Val Synpower FS 75W140 Gear Oil (V10-887344)
- VELVAC 6.5X16 White Pillow Back Mirror (705103)
- VELVAC Htd/Rmt Switch Assy-"E"Van (747524)
- VELVAC Convex Glass, Replc Kit, Rh, 2020 Xg (716106)
- VELVAC Spot Mirror, Center Mount (708442)
- VELVAC R Head, R, Vmax3, H/R, H/M, H/M, Bk (717192)
- VELVAC Replacement Glass Kit (709407)
- VELVAC Spot Mirror, Offset Mount (708457)
- Velvac Automotive Exterior Accessories