Shop All Automotive Mirrors
Velvac
Spot Mirror, Center Mount
Mfr # 708455
Zoro # G5255616
original price:
$75.09
35% off
new price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Hardware, Mirror Head
- Dia. (In.) 8 1/2 in
- Flat or Convex Convex
- Lighted No
- Heated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 708455
- Zoro # G5255616
- UPC # 728974043761
- Country of Origin Mexico
- Category Automotive Mirrors
Dimensions
Dia. (In.) | 8 1/2 in |
Mirror Size (In.) | 8 1/2 in |
Mirror Diameter | 8 1/2 in |
Mirror Size | 8 1/2 in |
Details
Includes | Hardware, Mirror Head |
Flat or Convex | Convex |
Lighted | No |
Heated | No |
Item | Spot Mirror |
Color | Black |
Type | Center Mount |
Material | Stainless Steel |
Shape | Round |
Motorized | No |
Lighting Option | Not Lighted |
Backing Material | Stainless Steel |
Mirror Profile | Convex |
Mounting Style | Bracket and Bolts |
Mounting Hardware Included | Yes |
Mirror Type | Blind Spot |
Backing Color | Black |
For Vehicle Side | Driver, Passenger |
Description
Spot Mirror, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Black, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Size 8 1/2 in, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 8-Piece Wheel Hanger Set (78760)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1046002)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 15% VLT (36” in x 5’ ft Roll) (400-440)
- MTD Wheel Asm-11 X 2 Z (634-05062)
- VELVAC 2020 Xg, R, H/R, Man, Exprs, 96", Bk (715918)
- VELVAC 2020Xg, R, H/R, H/M, Express, 96"Ltd, Wt (716390)
- VELVAC Truck Mirror-Left Side (708209-4)
- VELVAC Lane Change Mirror, Right (714626)
- VELVAC 6.5X16 Black Pillow Back Mirror (705101)
- VELVAC 2020, R, C/Man, W, E1992,102", Wt (714492)
- SPEC-D TUNING 99-02 ChevySilverado Chrm Cvr TwngMirrors, Pwr Htd, RMX-SIV99G3GLEDHP-FS (RMX-SIV99G3GLEDHP-FS)
- Velvac Automotive Exterior Accessories