Shop All Automotive Mirrors
Velvac
Spot Mirror, Bent Arm
Mfr # 716915
Zoro # G5811766
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Lighted No
- Includes Bracket and Hardware, Mirror Head
- Color Silver
- Mirror Size (In.) 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 716915
- Zoro # G5811766
- UPC # 728974132014
- Country of Origin Mexico
- Category Automotive Mirrors
Dimensions
Mirror Size (In.) | 8 1/2 in |
Mirror Size | 8 1/2 in |
Mirror Diameter | 8 1/2 in |
Details
Shape | Round |
Lighted | No |
Includes | Bracket and Hardware, Mirror Head |
Color | Silver |
Item | Lane Change Spot Mirror Kit |
Material | Stainless Steel |
Flat or Convex | Convex |
Heated | No |
Type | Bent Arm |
Motorized | No |
Backing Color | Silver |
Mirror Type | Blind Spot |
Lighting Option | Not Lighted |
For Vehicle Side | Driver, Passenger |
Mounting Style | Bracket and Bolts |
Backing Material | Stainless Steel |
Mirror Profile | Convex |
Adjustable | Yes |
Mounting Hardware Included | Yes |
Backing Finish | Stainless Steel |
Description
Lane Change Spot Mirror Kit, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Adjustable Yes, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Size 8 1/2 in, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wheel Bearing - Front Inner, 14120 (14120)
- GTL GTL: Lishi Magnetic Carrying Case”LARGE (Holds 12) (GTL-LT-044)
- GATES Auto V-Belt, Industry Number K081055HD (K081055HD)
- SPEC-D TUNING Honda Civic Sedan Led Tailights With Sequential Signal 2016-2020 (LT-CV164GLED-SQ2-RS)
- VELVAC Blind Spot Mirror, Tripod (713444)
- VELVAC Mirror Head, V Back (705112)
- VELVAC 7.5" Convex Head Chrome Center Mount (708554)
- VELVAC R.Head, Class A, R, H/R, H/R, Bk (716868)
- VELVAC 5" Center Mt Black Flat Glass (708513)
- VELVAC 7-1/2 Offset Mount Convex Blk Steel (708511)
- VELVAC 6.5X16 Black Pillow Back Mirror (705101)
- Velvac Automotive Mirrors