Shop All Manual Air Control Valves
Velvac
Solenoid, 200 deg Max Temp
Mfr # 032192
Zoro # G5362637
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Solenoid, Wire Harness, Connectors, Inline Filter
- Outlet Port 1/8"- 27 FPT
- Inlet Port 1/8"- 27 FPT
- Characteristics 12VDC
- Max. Temp. 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 032192
- Zoro # G5362637
- UPC # 728974017366
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Connection Size | 1/8"-27 FPT |
Details
Item | Solenoid |
Includes | Solenoid, Wire Harness, Connectors, Inline Filter |
Outlet Port | 1/8"- 27 FPT |
Inlet Port | 1/8"- 27 FPT |
Characteristics | 12VDC |
Max. Temp. | 200 Degrees F |
Operating Pressure | 150 psi |
Product Type | Solenoid |
Compatible Clutch Type | Fan Clutch |
Maximum Operating Pressure | 150 psi |
Description
Solenoid, Compatible Clutch Type Fan Clutch, Connection Size 1/8 In.-27 FPT, Maximum Operating Pressure 150 psi, Product Type Solenoid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Kevlar V-Belt / 4L375LG, 4L375K (4L375K)
- TIMKEN TIM-374, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 374 (374)
- PIX PIX, B136, V-Belt 5/8 X 139 (B136)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/3HP (2688CE44)
- VELVAC Suspension Valve, 1/8 In FPT Inlet (032195)
- VELVAC Drain Valve Cable, 3/4 In. Inside Dia (032083)
- SMC Mechanical Valve, 5 Port interior Pilot (VFM350-N02-30G)
- FESTO Whisker Valve FVS-3-1/8 (FVS-3-1/8)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LA452O000000)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (5040-05)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291LS-10)
- Velvac Manual Air Control Valves