Shop All Towing Rings, Hooks & Tow Eyes
Velvac
Socket without Circuit Breakers, 7-Way
Mfr # 055040
Zoro # G9488762
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Way
- For Use With No. 8 Ring Terminals
- Includes Adhesive-Backed Mounting Gasket
- Features ATA Color-Coded Contacts, Each Socket Includes Automatic Reset Circuit Breakers with Positive Snap Open/Snap Closed Action to Eliminate Arcing (Unless Otherwise Noted), Mounting Holes are 4 1/2 in On Center and Include Steel Bushings for Added Housing Protection, Non-Corrosive, Reinforced Nylon Housing for Added Durability, Solid Brass Split Pins Are Zinc-Plated for Corrosion Resistance
- Standards SAE J-560
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 055040
- Zoro # G9488762
- UPC # 728974019919
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Item | Socket without Circuit Breakers |
Connection Type | 7-Way |
For Use With | No. 8 Ring Terminals |
Includes | Adhesive-Backed Mounting Gasket |
Features | ATA Color-Coded Contacts, Each Socket Includes Automatic Reset Circuit Breakers with Positive Snap Open/Snap Closed Action to Eliminate Arcing (Unless Otherwise Noted), Mounting Holes are 4 1/2 in On Center and Include Steel Bushings for Added Housing Protection, Non-Corrosive, Reinforced Nylon Housing for Added Durability, Solid Brass Split Pins Are Zinc-Plated for Corrosion Resistance |
Standards | SAE J-560 |
Product Type | Socket without Circuit Breakers |
Contact Material | Zinc Plated Brass |
Insulation Material | Plastic |
Description
Socket without Circuit Breakers, Product Type Socket without Circuit Breakers, Connection Type 7-Way, Contact Material Zinc Plated Brass, For Use With No. 8 Ring Terminals, Insulation Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Ylw Nyln Weatherstrip Ret 5.3mm Hole Size 5mmX15mm Hd PK100 (10661PK)
- PEAK Antifreeze Coolant, 1 gal., 50/50 (FNAB53)
- BALDWIN FILTERS Air Filter, 5-3/4 x 4-1/8 in. (PA1857)
- WEATHERHEAD Sleeve, 1/4 In Tube Sz, PK10 (1360X4)
- VELVAC Plug, 7-Way (593057)
- VELVAC T-Grip Plug, 2P (593116)
- VELVAC Plug, 6-Way (055049)
- CURT Snap Hook, 2000 lb., 3/8", 81261 (81261)
- BUYERS PRODUCTS Weld-On Safety Chain Retainer For 5/16 Inch Chain (5471000)
- CURT Custom Wiring Harness, 56315 (56315)
- RUGGED RIDGE D-SHACKLES, 3/4-INCH, RED, PAIR, 9500LBS WORK LOAD LIMIT RED (11235.08)
- Velvac Towing Rings, Hooks & Tow Eyes