Shop All Automotive Battery Terminal Components & Parts
Velvac
Socket Brush Set, 7-Way Plug Terminals, SS
Mfr # 055034
Zoro # G9488604
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Cleaning 7-Way Plugs and Connectors
- For Use With Seven-Way Plugs
- Posts 7-Way
- Handle Material Nylon
- Length (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 055034
- Zoro # G9488604
- UPC # 728974019797
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Length (In.) | 8 in |
Height | 8 in |
Length | 8 in |
Overall Length | 8 in |
Details
Item | Socket Brush Set |
Used For | Cleaning 7-Way Plugs and Connectors |
For Use With | Seven-Way Plugs |
Posts | 7-Way |
Handle Material | Nylon |
Function | Cleaning |
Application | Cleaning Electrical Connectors |
Type | Seven-way plug cleaner |
Features | Durable Plastic Body, Stainless Steel Brushes |
Includes | Plastic Cover |
Product Type | Socket Brush Set |
Description
Socket Brush Set, Product Type Socket Brush Set, For Use With Seven-Way Plugs, Overall Length 8 in, Height 8 in, Features Durable Plastic Body, Stainless Steel Brushes, Includes Plastic Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Strainer, P173916 (P173916)
- LUMAPRO Miniature Lamp, 1815, 3.0W, T3 1/4, 14V, PK10 (1815-10PK)
- ZEP Filter Bag, PK2 (F77302)
- SEA-DOG Round Power Socket - 12V (426120-1)
- VELVAC Flared Butt Connector 1/0 Ga (058021)
- VELVAC Battery Lug 1/0 Ga 5/16 Stud (058083)
- VELVAC H-Duty Battery Lug 4/0 Ga 1/2" Stud (058332)
- VELVAC Protective Battery Washers-Black (058095)
- VELVAC Battery Lug 1 Ga 3/8 Stud (056036)
- VELVAC Battery Booster Cables 4 Ga 16' (058152)
- QUICKCABLE Flag To Post Adapter, PK100 (850116-100)
- Velvac Automotive Battery Equipment