Shop All Gladhands & Accessories
Velvac
Service Gladhand, Swivel, 3/8 in. Port
Mfr # 035167
Zoro # G9488692
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Service
- Material Aluminum
- Port Size (In.) 3/8
- Color Blue
- Standards SAE J318
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 035167
- Zoro # G9488692
- UPC # 728974123623
- Country of Origin China
- Category Gladhands & Accessories
Dimensions
Port Size (In.) | 3/8 |
Port Size | 3/8 in |
Thread Size | 3/8"-18 |
Hose Fitting Size | 3/8 in |
Details
Item | Gladhand |
Type | Service |
Material | Aluminum |
Color | Blue |
Standards | SAE J318 |
Seal Material | Rubber |
Includes Quick Release Valve | No |
Includes Shut Off | No |
Max. Working Pressure @ 70 F | 120 psi |
Mount Angle | 45 Degrees |
Includes Dust Flap | No |
Body Material | Aluminum |
Gladhand Fitting Type | Service |
Finish/Coating | Zinc Plated |
Includes Screen | No |
Connection Type | NPTF |
Description
Gladhand, Service, Port Size 3/8 in, 45 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAVO COMPANY USA Bravo Company USA BCM-VG-MCMR-MOD-3-BLK Vertical Grip Mod 3 Rails (BCM-VG-MCMR-MOD-3-BLK)
- MILWAUKEE TOOL M12 FUEL Low Speed Tire Buffer (Tool Only) (2409-20)
- PUROLATOR Purolator A36274 PurolatorONE Advanced Air Filter (A36274)
- OEMTOOLS Tailpipe Cutter (27045)
- VELVAC Flat Gladhand Seal, PK50 (035007-1)
- VELVAC Coupling, Dummy (35037)
- VELVAC Service Gladhand, 38 deg., 3/8 in. Port (035146)
- VELVAC Gladhand Seal, w/Flap, Buna N, Black, PK2 (035141-1)
- VELVAC Tracker Tender Kit, 16 In Spring (580111-1)
- VELVAC Gladhand and Plug Holder (580042-1)
- GROTE Gladhand Service, 38 deg. Red Alum (81-0001-38R)
- Velvac Gladhands & Accessories