Shop All Gladhands & Accessories
Velvac
Service Gladhand, PK10
Mfr # 035045-1
Zoro # G2292132
original price:
$59.00
11% off
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Service
- Material Aluminum
- Port Size (In.) 1/2
- Color Blue
- Standards SAE J318
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 035045-1
- Zoro # G2292132
- UPC # 728974105711
- Country of Origin China
- Category Gladhands & Accessories
Dimensions
Port Size (In.) | 1/2 |
Thread Size | 1/2"-14 |
Hose Fitting Size | 1/2 in |
Port Size | 1/2 in |
Details
Item | Gladhand |
Type | Service |
Material | Aluminum |
Color | Blue |
Standards | SAE J318 |
Includes | Flat Rubber Coupling Seal |
Seal Material | Rubber |
Body Material | Aluminum |
Includes Shut Off | No |
Gladhand Fitting Type | Service |
Mount Angle | 90 Degrees |
Connection Type | FPT |
Max. Working Pressure @ 70 F | 120 psi |
Includes Dust Flap | No |
Includes Quick Release Valve | No |
Includes Screen | No |
Description
Gladhand, Service, Port Size 1/2 in, 90 Degrees , Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACERLINE Universal Dye Cartridges (TP9835-P3)
- TURTLE WAX 10.5 Oz. Heavy Duty Rubbing Compound Tub, Red, - (T230A)
- HOLLAND BAR STOOL CO 25 1/2 x 8 Kansas State Tire Cover (TCMKnsasSBK)
- WIX FILTERS CASE COMBINES/TRACTORS; FORD/IHC & M-F T (51453)
- VELVAC Gladhand Hose Assembly 15 ft. (145115)
- VELVAC Screen For Gladhands, 035140 (035140)
- VELVAC Emergency Gladhand, PK10 (035042-1)
- VELVAC Emergency Gladhand, Swivel, Aluminum (035168)
- VELVAC Screen for Gladhand, PK2 (035140-1)
- VELVAC Gladhand Sl Bckt Disp, Unvrsl, PK200 (035160)
- GROTE Gladhand Lock (81-0149)
- Velvac Gladhands & Accessories