Shop All Gladhands & Accessories
Velvac
Service Gladhand, 3/8 in. Port
Mfr # 035169
Zoro # G9488647
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Service
- Material Aluminum
- Port Size (In.) 1/2
- Color Blue
- Standards SAE J318
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 035169
- Zoro # G9488647
- UPC # 728974123708
- Country of Origin China
- Category Gladhands & Accessories
Dimensions
Port Size (In.) | 1/2 |
Thread Size | 1/2"-14 |
Port Size | 1/2 in |
Hose Fitting Size | 1/2 in |
Details
Item | Gladhand |
Type | Service |
Material | Aluminum |
Color | Blue |
Standards | SAE J318 |
Seal Material | Polyurethane |
Gladhand Fitting Type | Service |
Includes Shut Off | No |
Finish/Coating | Powder Coated |
Includes Dust Flap | No |
Mount Angle | 90 Degrees |
Body Material | Aluminum |
Includes Quick Release Valve | No |
Connection Type | FPT |
Max. Working Pressure @ 70 F | 120 psi |
Includes Screen | No |
Description
Gladhand, Service, Port Size 1/2 in, 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN PRODUCTS 8OZ Wrights SLV Cream (14)
- LITTLE TREES Air Freshener, Card w/String, Yellow, PK6 (U6P-10105)
- AGS Steel Straight Grease Fitting, 43/64 Length, Male (1/8-27 NPT), 1/bag (GF-22B)
- END OF ROAD End of Road ETR-20020 Super Quick Fist Clamps (ETR-20020)
- VELVAC Gladhand Grip (035070)
- VELVAC Red Gladhand Seal, PK25 (035009-1)
- VELVAC Service Gladhand, Swivel, 3/8 in. Port (035167)
- VELVAC Display Box Of Polyurethane Seals (035012)
- VELVAC Service Gladhand, Sealed, Aluminum (035170)
- VELVAC Flat Gladhand Seal, PK50 (035007-1)
- VELVAC Gladhand Sl Bckt Disp, Unvrsl, PK200 (035163)
- Velvac Gladhands & Accessories