Shop All Gladhands & Accessories
Velvac
Service Gladhand
Mfr # 035094
Zoro # G1713582
original price:
$47.59
10% off
new price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Service
- Material Aluminum
- Port Size (In.) 3/8
- Color Blue
- Standards SAE J318
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 035094
- Zoro # G1713582
- UPC # 728974018844
- Country of Origin China
- Category Gladhands & Accessories
Dimensions
Port Size (In.) | 3/8 |
Hose Fitting Size | 3/8 in |
Port Size | 3/8 in |
Thread Size | 3/8"-18 |
Details
Item | Gladhand |
Type | Service |
Material | Aluminum |
Color | Blue |
Standards | SAE J318 |
Includes | Color Coded Polyurethane Seal |
Connection Type | FPT |
Includes Quick Release Valve | No |
Includes Shut Off | Yes |
Mount Angle | 90 Degrees |
Max. Working Pressure @ 70 F | 120 psi |
Body Material | Aluminum |
Includes Screen | No |
Seal Material | Polyurethane |
Includes Dust Flap | No |
Gladhand Fitting Type | Service |
Description
Gladhand, Service, Port Size 3/8 in, 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES OE Equivalent Fuel Cap, 31630 (31630)
- ECCO Camera Cable, 5m 4-pin (ECTC5-4)
- HENGST Air Filter, E1461L (E1461L)
- S & H INDUSTRIES MASKER MOBILE 2-RL 18"-USA MADE (KE78004)
- VELVAC Emergency Gladhand, 38 deg., Red (035093)
- VELVAC Gladhand Grip (035070)
- VELVAC Coupling, Dummy (035036)
- VELVAC Gladhand, Shutoff, Svc, 1/2"Fitting (035173)
- VELVAC Emergency Gladhand, PK10 (035042-1)
- VELVAC Black Gladhand Seal, PK25 (035011-1)
- VELVAC Extension Handles (035178)
- Velvac Gladhands & Accessories