Shop All DOT Fittings & Tubing
Velvac
Run Tee, Push-Lock, Brass, 3/8"x3/8" Pipe
Mfr # 017902
Zoro # G6508691
product price: $18.59
/ea
Sold in multiples of 5 for $92.95
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Tee
- Pipe Fitting Material Brass
- Pipe Size (Fittings) 3/8"
- Specific Pipe Fitting Shape Run Tee
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 017902
- Zoro # G6508691
- UPC # 728974167061
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Pipe Size (Fittings) | 3/8" |
Details
Basic Pipe Fitting Shape | Tee |
Pipe Fitting Material | Brass |
Item | Run Tee |
Specific Pipe Fitting Shape | Run Tee |
Basic Pipe Fitting Material | Metal |
Description
Run Tee,Push-Lock,Brass,3/8 In.x3/8 In. Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Stop/Tail/Turn Light, LED, Red (51962-5)
- FIRST WATCH First Responder Water Helmet - Small/Medium - Black (FWBH-BK-S/M)
- 3M 3M 05260 Marine Adhesive Sealant Fast Cure 4200 - White, 3 oz. (7000148282)
- AME Manual Bead Breaker, 11 In. (71600)
- VELVAC Male Cnnctor Psh-Lck, Brass, 1/2x1/2" Pipe (017947)
- VELVAC Union, Push-Lock, Brass, 1/2" Tube (017912)
- VELVAC Union, Push-Lock, Brass, 3/4" Tube (017914)
- VELVAC Male Cnnctor Psh-Lck, Brass, 1/4x1/4" Pipe (017941)
- VELVAC Frame Coupling, 1/4" Fpt (035081)
- VELVAC Frame Coupling, 3/8" Fpt (035087)
- PARKER 45Deg Male Elbow, 1/2 x 1/2 In (VS279NTA-8-8)
- Velvac DOT Fittings & Tubing