Shop All DOT Fittings & Tubing
Velvac
Run Tee, Push-Lock, Brass, 3/8"x1/4" Pipe
Mfr # 017901
Zoro # G6508737
product price: $10.99
/ea
Sold in multiples of 5 for $54.95
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Basic Pipe Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 3/8" x 1/4"
- Specific Pipe Fitting Shape Run Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 017901
- Zoro # G6508737
- UPC # 728974167054
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Pipe Size (Fittings) | 3/8" x 1/4" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Run Tee |
Item | Run Tee |
Description
Run Tee,Push-Lock,Brass,3/8 In.x1/4 In. Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-JUNE Jim-Buoy Sea Anchor With Storage Pouch (927)
- DAYCO 1/2 IN. X 50 FT. (80312)
- HELLA Bulb H11 12V 55W Pgj19-2 T4 Sb Light Bulb, H11Sb (H11SB)
- MAHLE Engine Water Pump Gasket, K31628 (K31628)
- VELVAC Frame Coupling, 3/8" Fpt (035087)
- VELVAC Male Cnnctor Psh-Lck, Brass, 1/2x1/2" Pipe (017947)
- VELVAC Run Tee, Push-Lock, Brass, 3/8"x3/8" Pipe (017902)
- VELVAC Union, Push-Lock, Brass, 3/4" Tube (017914)
- VELVAC Male Cnnctor Psh-Lck, Brass, 1/4x1/4" Pipe (017941)
- VELVAC Union Elbow, Push-Lock, Brass, 1/2" Tube (017932)
- VIBRANT 0.15 in. Pneumatic Vacuum Tubing Male Straight Line Fitting (2665)
- Velvac DOT Fittings & Tubing