Shop All Automotive Mirrors
Velvac
Replacement Glass Kit, Type: For Class C
Mfr # 709748
Zoro # G2521897
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat or Convex Flat
- Width (In.) 7 1/2 in
- Length (In.) 10 5/32 in
- Shape Rectangular
- Motorized No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 709748
- Zoro # G2521897
- UPC # 728974117998
- Country of Origin Taiwan, Province of China
- Category Automotive Mirrors
Dimensions
Width (In.) | 7 1/2 in |
Length (In.) | 10 5/32 in |
For Mirror Width | 7 1/2 in |
For Mirror Height | 10 5/32 in |
Details
Item | Replacement Glass Kit |
Flat or Convex | Flat |
Shape | Rectangular |
Motorized | No |
Includes | Bezel, Wedge Convex |
Type | For Class C |
Lighted | No |
Heated | Yes |
Compatible with Make/Model/Year | Ford E Van, Ford Super Duty F250 to F750, GM G Van |
Mirror Profile | Flat |
For Mirror Shape | Rectangular |
Description
Replacement Glass Kit, For Mirror Shape Rectangular, Mirror Profile Flat, Includes Bezel, Wedge Convex, For Mirror Width 7 1/2 in, For Mirror Height 10 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS CabCAM Video System (Includes 7" Monitor and 1 Camera) 8.5" x6.5" x12" (A-CC7M1C)
- BUYERS PRODUCTS 2-Rung White Retractable Truck Steps with Nonslip Tread - 17.38 x 30.25 Inch (RS2W)
- KEN-TOOL Sentry Snsr Svce Tool, Use w Mfr. No 3000 (30209)
- JABSCO Jabsco Porta Quick Oil Changer (17800-2000)
- VELVAC 2020 Xg, L, H/R, Man, Exprs, 96", Bk (715919)
- VELVAC Wide Angle Flat 6.5 X 6 S.Steel, 704093 (704093)
- VELVAC Lane Change Mirror, Right (714626)
- VELVAC 2020, R, C/Man, W, E1992, 96", Bk (714484)
- VELVAC 2020, R, C/Man, W, E2003,102", Wt (715418)
- VELVAC Htd/Rmt Switch Assy-"G"Van (747632)
- GROTE Round Convex Mirror, 8", Offset Ball-Stud (12173)
- Velvac Automotive Mirrors