Shop All Galvanized Pipe Fittings
Velvac
Reducer Hex Nipple, 3/8"x1/4", Steel
Mfr # 018025
Zoro # G6508901
product price: $2.39
/ea
Sold in multiples of 5 for $11.95
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Plated Steel
- Specific Fitting Shape Reducing Hex Nipple
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Size - Pipe Fitting 3/8" x 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 018025
- Zoro # G6508901
- UPC # 728974012392
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/4" |
Pipe Size (Fittings) | 3/8" x 1/4" |
Details
Item | Reducer Hex Nipple |
Pipe Fitting Material | Plated Steel |
Specific Fitting Shape | Reducing Hex Nipple |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Description
Reducer Hex Nipple,3/8 In.x1/4 In.,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT BRASS 1-1/2 In. Lead Free Brass Plug - MNPT - 125 PSI - Import (XNL117-24)
- RIDGID Press Tool Jaw (28018)
- ASCO 120V AC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (WT8551A001MS)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster RS-094-1/2 Water Tank Alarm Shutoff - 1/2" NPT Full Port Lead-Free Valve (RS-094-1/2)
- VELVAC Square Head Plug, 1/2", Steel (017067)
- VELVAC Square Head Plug, 1/4", Steel (017063)
- LEGEND VALVE 1-1/2" GALVANIZED CROSS (352-377C)
- JONES STEPHENS Import Coupling, No Hub, Heavy Duty, 4" (U99440)
- ZORO SELECT 1/4" FNPT Galvanized Union (1MPJ6)
- ANVIL TEE MALL 2"" GALV (8700121158)
- BOSHART Coupling Insert Galv 2 In (UNLCS-200)
- Velvac Fittings