Shop All Galvanized Pipe Fittings
Velvac
Reducer Hex Nipple, 1/2"x3/8", Steel
Mfr # 018027
Zoro # G6508813
product price: $4.39
/ea
Sold in multiples of 5 for $21.95
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Plated Steel
- Specific Fitting Shape Reducing Hex Nipple
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Size - Pipe Fitting 1/2" x 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 018027
- Zoro # G6508813
- UPC # 728974012408
- Country of Origin Taiwan, Province of China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 3/8" |
Pipe Size (Fittings) | 1/2" x 3/8" |
Details
Item | Reducer Hex Nipple |
Pipe Fitting Material | Plated Steel |
Specific Fitting Shape | Reducing Hex Nipple |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Description
Reducer Hex Nipple,1/2 In.x3/8 In.,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Brass, Sink Drain, Lift and Turn Sink Drain without Overflow (EV3008)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve 2-Way (77CLF10201A)
- OLYMPIA FAUCETS Single Handle Pull-Down Kitchen Faucet, Compression Hose, Chrome, Weight: 6 (K-5020)
- ZORO SELECT Low Lead Brass Cored Square Head Plug, Male NPT, 1/2" Pipe Size (706109-08)
- VELVAC Square Head Plug, 1/4", Steel (017063)
- VELVAC Square Head Plug, 1/2", Steel (017067)
- THRIFCO PLUMBING 2 Inch Galvanized Steel Tee (5217070)
- LEGEND VALVE 3/4" GALVANIZED 90 ELBOW (352-004C)
- LEGEND VALVE 3" GALVANIZED COUPLING (352-510)
- ANVIL 6" FNPT Galvanized 90 Degree Elbow (0311003008)
- LEGEND VALVE 2" GALVANIZED UNION (352-448)
- Velvac Fittings