Shop All Automotive Mirrors
Velvac
Rear View Mirror Mounting Kit, For 2FAK7
Mfr # 723097
Zoro # G0838503
original price:
$24.75
4% off
new price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Type For 2FAK7
- Motorized No
- Includes Mounting Plate
- Heated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 723097
- Zoro # G0838503
- UPC # 728974068641
- Country of Origin United States
- Category Automotive Mirrors
Dimensions
Mirror Size | 2 in x 9 in |
Mirror Height | 2 in |
Mirror Width | 9 in |
Details
Shape | Square |
Type | For 2FAK7 |
Motorized | No |
Includes | Mounting Plate |
Heated | No |
Color | Black |
Item | Rear View Mirror Mounting Kit |
Material | Plastic |
Lighted | No |
Backing Color | Black |
Mirror Type | Rear View |
For Vehicle Side | Driver, Passenger |
Mirror Profile | Flat |
Lighting Option | Not Lighted |
Backing Material | Plastic |
Mounting Style | Stick-On Adhesive |
Description
Rear View Mirror Mounting Kit, Square, Flat, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Black, Backing Material Plastic, Mirror Height 2 in, Mirror Size 2 in x 9 in, Mirror Width 9 in, Mirror Type Rear View
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERCOAT Fibre Glass-Evercoat FIB-603 Liquid Hardener; 40Cc For-Gallon (FIB-603)
- AUTOTEX Washer Reservoir, 12V, w/Pump, 1 gal. Btl (400715S)
- GATES Regular Locking Fuel Cap, 31770 (31770)
- GARMIN VHF 215 AIS Marine Radio (010-02098-00)
- VELVAC 7.5" Convex Head Chrome Center Mount (708554)
- VELVAC Angle Back Mirror (705333)
- VELVAC Replacement Convex Glass (702057)
- VELVAC Mirror Head, V Back (705112)
- VELVAC Lane Optics Hood Mirror, Rh/Lh, T700 (720308)
- VELVAC 2020, R, C/Man, W, E1992, 96", Bk (714484)
- VELVAC 6.5X10 Stud Mount Flat Glass S.S., 708181-5 (708181-5)
- Velvac Automotive Mirrors