Shop All Automotive Mirrors
Velvac
Rear View Mirror
Mfr # 723095
Zoro # G3432581
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shape Rectangular
- Heated No
- Flat or Convex Flat
- Motorized No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 723095
- Zoro # G3432581
- UPC # 728974068436
- Country of Origin Taiwan, Province of China
- Category Automotive Mirrors
Dimensions
Mirror Height | 2 in |
Mirror Size | 2 in x 9 in |
Mirror Width | 9 in |
Details
Color | Black |
Shape | Rectangular |
Heated | No |
Flat or Convex | Flat |
Motorized | No |
Item | Rear View Mirror |
Material | Plastic |
Lighted | No |
Lighting Option | Not Lighted |
Backing Color | Black |
Adjustable | Yes |
Mirror Profile | Flat |
For Vehicle Side | Driver, Passenger |
Mirror Type | Rear View |
Backing Material | Plastic |
Description
Rear View Mirror, Rectangular, Flat, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Adjustable Yes, Backing Color Black, Backing Material Plastic, Mirror Height 2 in, Mirror Size 2 in x 9 in, Mirror Width 9 in, Mirror Type Rear View
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B132 (B132)
- ATTWOOD Swivl-Eze 278ANZPM1 278 Pro Mount Seat Mount (278ANZPM-1)
- VELVAC Air Check Valve 3/8" Threads (320014)
- A & E HAND TOOLS Rethrdr Kit 26Pc (2581)
- VELVAC Replacement Convex Glass (702057)
- VELVAC Curved Convex Glass Clip 18 R 2020Xg (709855)
- VELVAC Mirror Bracket Kit (714620)
- VELVAC Replacement Glass, Plate, Actuator Kit (709589)
- VELVAC R, Head, 2020Xg, L, H/R, H/M, Bk, So (716499)
- VELVAC Wide Angle Flat 6.5 X 6 S.Steel, 704038-5 (704038-5)
- COAST2COAST Top Cover, Chrome Plated, ABS Plastic, Replacement, Set Of 2 (CCIMC67406R)
- Velvac Automotive Exterior Accessories