Shop All Automotive Mirrors
Velvac
Rear Crossview Mirror
Mfr # 716906
Zoro # G5536745
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighted No
- Material Stainless Steel
- Total Length (In.) 18 in
- Color Silver
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 716906
- Zoro # G5536745
- UPC # 728974131918
- Country of Origin Mexico
- Category Automotive Mirrors
Dimensions
Total Length (In.) | 18 in |
Mirror Size (In.) | 10 in |
Mirror Size | 10 in |
Mirror Diameter | 10 in |
Mirror Height | 10 in |
Details
Lighted | No |
Material | Stainless Steel |
Color | Silver |
Item | Rear Crossview Mirror Kit |
Type | Standard |
Includes | Mounting Brackets and Stainless Steel Hardware, Mirror Head, Reinforced 3/4 in OD Tubing Arm |
Flat or Convex | Convex |
Heated | No |
Motorized | No |
Shape | Round |
Backing Finish | Stainless Steel |
Lighting Option | Not Lighted |
Backing Color | Silver |
Mirror Type | Blind Spot |
Mounting Hardware Included | Yes |
Mounting Style | Bracket and Bolts |
For Vehicle Side | Driver, Passenger |
Mirror Profile | Convex |
Backing Material | Stainless Steel |
Description
Rear Crossview Mirror Kit, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 10 in, Mirror Height 10 in, Mirror Size 10 in, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAMEC SLOAN Air Brake Fitting, Screw Together, Brass (993801)
- WALKER EXHAUST CATALYTIC CONVERTER (54605)
- DELPHI Suspension Stabilizer Bar Link, Tc2238 (TC2238)
- AUTO METER 2IN OIL PRESS, 0-100 PSI, SSE, ULTRA-LITE (4327)
- VELVAC 6.5X6 Stud Mount Convex Black (708145-5)
- VELVAC 2020 Xg, P, H/R, Man, E2003, 96", Bk (715905)
- VELVAC 2020, R, C/Man, W, E1992, 96", Wt (714490)
- VELVAC 7.5" Convex Hd Chrome Off-Set Mount (708555)
- VELVAC Sleeve & Nut Kit Brass (748215)
- VELVAC 2020, L, C/Hr, W, E2003,102", Bk (715427)
- CUSTOM ACCESSORIES 3-3/4"Blind Spot Mirror (71112)
- Velvac Automotive Mirrors