Shop All Automotive Mirrors
Velvac
Rear Crossview Mirror
Mfr # 716903
Zoro # G5767772
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Mirror Size (In.) 10 in
- Flat or Convex Convex
- Includes Mounting Brackets and Stainless Steel Hardware, Mirror Head, Reinforced 3/4 in OD Tubing Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 716903
- Zoro # G5767772
- UPC # 728974131956
- Country of Origin Mexico
- Category Automotive Mirrors
Dimensions
Mirror Size (In.) | 10 in |
Total Length (In.) | 18 in |
Mirror Diameter | 10 in |
Mirror Height | 10 in |
Mirror Size | 10 in |
Details
Color | Silver |
Material | Stainless Steel |
Flat or Convex | Convex |
Item | Rear Crossview Mirror Kit |
Includes | Mounting Brackets and Stainless Steel Hardware, Mirror Head, Reinforced 3/4 in OD Tubing Arm |
Lighted | No |
Heated | No |
Motorized | No |
Shape | Round |
Mirror Profile | Convex |
Backing Color | Silver |
Mounting Hardware Included | Yes |
Lighting Option | Not Lighted |
Backing Finish | Stainless Steel |
Mirror Type | Blind Spot |
For Vehicle Side | Driver, Passenger |
Mounting Style | Bracket and Bolts |
Backing Material | Stainless Steel |
Description
Rear Crossview Mirror Kit, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 10 in, Mirror Height 10 in, Mirror Size 10 in, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBUS ELECTRIC Hazardous Location Line Volt Mech Tstat (HLT-1)
- SPECIALTY PRODUCTS CO Alignment Camber Bushing, 66050 (66050)
- WAI GLOBAL Starter, STRND DD 12V 9T CCW, 06kW12 Volt, CCW, 9Tooth Pinion (18549N)
- ANCOR Stainless Steel Cusion Clamp - 7/8" - 10-Pack (403872)
- VELVAC Standard Right or Left Mirror (714575)
- VELVAC 2020Xg Head Assembly, L, H/R, H/R, Bk (719275)
- VELVAC 10" Convex Lens K-10 (702149)
- VELVAC 8-1/2 Wide View Convex Black (708449)
- VELVAC Clamp Kit 1" (704070)
- VELVAC 2020, R, H/R, H/M, Ltd, 93"Body, Gm, Blk (716802)
- IRONGUARD Ideal Warehouse Forklift Anti-Blind Spot Mirror with Magnet Mount 70-1140 (70-1140)
- Velvac Automotive Exterior Accessories