Shop All Automotive Mirrors
Velvac
Rear Crossview Mirror
Mfr # 716902
Zoro # G5827166
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Length (In.) 18 in
- Includes Bracket and Hardware, Mirror Head
- Material Stainless Steel
- Color Silver
- Lighted No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 716902
- Zoro # G5827166
- UPC # 728974131970
- Country of Origin United States
- Category Automotive Mirrors
Dimensions
Total Length (In.) | 18 in |
Mirror Size (In.) | 10 in |
Mirror Size | 10 in |
Mirror Height | 10 in |
Mirror Diameter | 10 in |
Details
Includes | Bracket and Hardware, Mirror Head |
Material | Stainless Steel |
Item | Rear Crossview Mirror Kit |
Color | Silver |
Lighted | No |
Flat or Convex | Convex |
Heated | No |
Type | ABS |
Motorized | No |
Shape | Round |
Lighting Option | Not Lighted |
Mirror Profile | Convex |
Backing Color | Black |
Mirror Type | Blind Spot |
For Vehicle Side | Driver, Passenger |
Mounting Style | Bracket and Bolts |
Backing Material | ABS |
Mounting Hardware Included | Yes |
Description
Rear Crossview Mirror Kit, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Black, Backing Material ABS, Mirror Diameter 10 in, Mirror Height 10 in, Mirror Size 10 in, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM 5 gal Gear Oil Pail 460 ISO Viscosity, 140 SAE, Clear, Straw (GEARSYN EP-460-005)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7416)
- MOBIL Automatic Transmission Fluid, Bottle, 1 qt, ATF, Auto Transmissions, ATF D/M (123130)
- RBL PRODUCTS 12" X 12" SOUND DAMPENING PADS 6/CS (RB128)
- VELVAC 8-1/2 Wide View Convex S.Steel (708448)
- VELVAC Rplc Kit, 2020Xg Cnvx Subassy Rh (709932)
- VELVAC 8" Standard Convex Ss K-10 (708601)
- VELVAC Flat Glass Replacement Kit for GM Mirror (709770)
- VELVAC 2020Xg, P, H/R, H/M, Oat, F-Ser, 102Ltd, Bk, 719754 (719754)
- VELVAC 2020, R, C/Man, W, E1992, 96", Bk (714484)
- SPEC-D TUNING 17-Up Ford F250 Superduty- Towing Mirrors Heated (RMX-F25017F1H-P-FS)
- Velvac Automotive Mirrors