Shop All Pneumatic Flow Control Valves
Velvac
PTO Valve, 150 psi
Mfr # 032143
Zoro # G5255503
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 in
- Overall Length 4 5/8 in
- Operating Pressure 150 psi
- Width 3-5/8"
- Includes 1/4 in Brass Push-to-Connect Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 032143
- Zoro # G5255503
- UPC # 728974105971
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Overall Height | 8 in |
Overall Length | 4 5/8 in |
Width | 3-5/8" |
Length | 4-5/8" |
Cable Length | 5 ft. |
Height | 8" |
Overall Width | 3 5/8 in |
Details
Item | PTO Valve |
Operating Pressure | 150 psi |
Includes | 1/4 in Brass Push-to-Connect Fittings |
Inlet Port | 1/4" MNPT |
Compatible Product Type | Dump Pump, Power Take-Off |
Product Type | Power Take-Off Valve |
Description
PTO Valve, Inlet Port 1/4 In. MNPT, Operating Pressure 150 psi, Cable Length 5 ft., Length 4-5/8 In., Height 8 In., Width 3-5/8 In., Includes 1/4 In. Push Lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1F632 Pillow Block Bearing (1F632)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 25Ft (JR2-04-25)
- CLIMAX METAL PRODUCTS C405E-600 Keyless Locking Assembly (C405E-600)
- NATIONAL Small Bore Inch Seal, 455004 (455004)
- VELVAC Drain Pull Valve, 1/4 In MNPT Inlet Port (032058)
- VELVAC Drain Pull Valve, 5 ft. Cable Length (032082)
- VELVAC Pressure Protection Valve (032086)
- VELVAC Drain Valve Sleeve, Metal Body, PK10 (032185)
- VELVAC Dummy Gladhand, 1/2 In FPT Connection (035100)
- VELVAC Drain Pull Valve, 3 ft. Cable Length (032135)
- LEGRIS Flow Control Regulator, 6mm OD (7060 06 10)
- Velvac Pneumatic Valves