Shop All Pneumatic Flow Control Valves
Velvac
Pressure Protection Valve
Mfr # 032086
Zoro # G5257682
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Nominal Closing Pressure 65 to 75 psi, Nominally Closed
- Accessory Type Pressure Protection Valve
- Material Zinc
- Operating Pressure - Maximum 150 psi
- Pipe Connection Type FPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Velvac
- MFR # 032086
- Zoro # G5257682
- UPC # 728974016987
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Connection Size | 1/4 in |
Tube Connection Size | 1/4 in |
Details
Item | Pressure Protection Valve |
Features | Nominal Closing Pressure 65 to 75 psi, Nominally Closed |
Accessory Type | Pressure Protection Valve |
Material | Zinc |
Operating Pressure - Maximum | 150 psi |
Pipe Connection Type | FPT |
Product Type | Pressure Protection Valve |
Description
Pressure Protection Valve, Material Zinc, Features Nominal Closing Pressure 65 to 75 psi, Nominally Closed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Regulator, 1/8" NPT Port Gauge, Size 20 (AR20-N01E-Z-B)
- WILKERSON Coalescing Filter 1/4In (M16-02-000)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 15 # of Teeth (40BS15H X 1)
- A.R. NORTH AMERICA Check Valve, VRT3 (ML0157710040)
- VELVAC Drain Pull Valve, 100 ft. Cable Length (032160)
- VELVAC Drain Pull Valve, 3 ft. Cable Length (032135)
- VELVAC Drain Pull Valve, 5 ft. Cable Length (032082)
- VELVAC PTO Valve, 150 psi (032143)
- VELVAC Drain Valve Sleeve, Metal Body, PK10 (032185)
- VELVAC Drain Pull Valve, 1/4 In MNPT Inlet Port (032058)
- ARO Cylder Port Flow Control, 1/8, MNPT xFNPT (119308-125)
- Velvac Pneumatic Valves