Shop All Turn Signal Lights, and Side Marker Lights
Velvac
Power Cable, 144 in., Straight, Copper, 12V
Mfr # 590046
Zoro # G9488893
product price: $78.65
/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vehicle and Trailer
- Standards SAE J-2394
- Length (In.) 144
- Material Copper
- Finish Zinc Plugs, Poly Covered Wires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Velvac
- MFR # 590046
- Zoro # G9488893
- UPC # 728974034868
- Country of Origin United States
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Length (In.) | 144 |
Wire Length | 12 ft |
Details
Item | Power Cable |
For Use With | Vehicle and Trailer |
Standards | SAE J-2394 |
Material | Copper |
Finish | Zinc Plugs, Poly Covered Wires |
Voltage | 12 |
Type | Straight |
Includes | Spring Guard |
Features | Heavy-Duty Zinc Die Cast Plugs with Spring Guards, Straight |
Sub-Category | Trailer Lighting Kit |
Wire Gauge | 0.1 ga, 0.5 ga |
Connection Type | 7-Way |
Insulation Material | Plastic |
Contact Material | Brass |
Product Type | Power Cable |
Description
Power Cable, Product Type Power Cable, Connection Type 7-Way, Contact Material Brass, For Use With Vehicle and Trailer, Insulation Material Plastic, Wire Gauge 0.1 ga, 0.5 ga, Wire Length 12 ft, Features Heavy-Duty Zinc Die Cast Plugs with Spring Guards, Straight, Includes Spring Guard, Standards SAE J-2394
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Dodge Van-Fullsize 90-86 (55760)
- A & I PRODUCTS Safety Slide Lock Tractor Yoke 5" x3" x7" (A-101-5506)
- WESTIN B-FORCE Single Row LED (09-12211-6F)
- GROTE Cable, PVC, 7 Cond, 14 ga., 50 ft. (82-5610)
- VELVAC Cord, 144 in.L, 12V, Copper (590165)
- VELVAC Power Cable, 180 in., 4-Way, 4 ga., Copper (590264)
- VELVAC Cord, 180 in.L, Coiled, ABS (590161)
- VELVAC Cord, 180 in.L, for ABS Systems (590166)
- VELVAC Power Cable, 144 in., 7-Way, Copper, 12V (590156)
- VELVAC Cord, 180 in.L, Coiled, 40 in. Lead (590163)
- RACE SPORT 2.5X1In 12V Led Marker Strobe (Red) (Pair) Pr (RS-STROBE2.5-2HR)
- Velvac Automotive Headlight, Signal & Tail Light Assemblies